
Steel Minimum Plain Bore Roller Chain Sprocket, 100A21 (Discontinued)
- Mfr # 100A21
- Zoro # G3829696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100A21
Zoro #
G3829696
UPC #
662289318131
Country of Origin
China
Dimensions
Length through Bore (In.)
0.692
Outside Dia. (In.)
9.043
Pitch Dia.
8.3869
Caliper Diameter
7.6134
Storage Width
9.044
Storage Length
9.044
Storage Height
0.692
Details
Weight
9.44
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Number of Teeth
21
Sprocket Hub Type
A
Max. Bore (In.)
7.013
Min. Bore
1.25
Chain Number
100
Number of Rows
1
Surface Treatment
Protective Coating
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.