
Steel Minimum Plain Bore Roller Chain Sprocket, 50A76 (Discontinued)
- Mfr # 50A76
- Zoro # G3841289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50A76
Zoro #
G3841289
UPC #
662289468775
Country of Origin
China
Dimensions
Outside Dia. (In.)
15.486
Length through Bore (In.)
0.343
Pitch Dia.
15.124
Caliper Diameter
14.724
Storage Length
15.486
Storage Width
15.486
Storage Height
0.343
Details
Weight
15.62
Type
Standard ANSI Roller
Number of Teeth
76
Max. Bore (In.)
14.456
Sprocket Hub Type
A
Material
Steel
Bore Type
Reboreable
Min. Bore
0.9375
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.