Steel Minimum Plain Bore Roller Chain Sprocket, 60B31 (Discontinued)
- Mfr # 60B31
- Zoro # G7032360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60B31
Zoro #
G7032360
UPC #
662289269921
Country of Origin
China
Dimensions
Outside Dia. (In.)
7.825
Length through Bore (In.)
1.25
Pitch Dia.
7.4134
Storage Length
7.83
Caliper Diameter
6.9349
Storage Height
1.25
Storage Width
7.83
Details
Max. Bore (In.)
2.75
Number of Teeth
31
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Weight
7.97
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No
Chain Number
60
Surface Treatment
Protective Coating
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.