Zoro Homepage

Steel Minimum Plain Bore Roller Chain Sprocket, 80A35

  • Mfr # 80A35

  • Zoro # G3824376


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Weight
14.45
Bore Type
Reboreable
Material
Steel
Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A35
Zoro #
G3824376
UPC #
662289202454
Country of Origin
China

Dimensions

Pitch Dia.
11.1558
Outside Dia. (In.)
11.711
Length through Bore (In.)
0.575
Caliper Diameter
10.5196
Storage Width
11.711
Storage Length
11.711
Storage Height
0.575

Details

Weight
14.45
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Number of Teeth
35
Max. Bore (In.)
10.081
Sprocket Hub Type
A
Number of Rows
1
Min. Bore
1.1875
Chain Number
80
Surface Treatment
Protective Coating

Description

Steel Minimum Plain Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.