
Steel Minimum Plain Bore Roller Chain Sprocket, 80B22 (Discontinued)
- Mfr # 80B22
- Zoro # G3823238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80B22
Zoro #
G3823238
UPC #
662289270316
Country of Origin
China
Dimensions
Pitch Dia.
7.0267
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.555
Storage Length
7.56
Caliper Diameter
6.4017
Storage Width
7.56
Storage Height
1.75
Details
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
2.75
Weight
10.19
Material
Steel
Number of Teeth
22
Sprocket Hub Type
B
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1
Min. Bore
1
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.