
Steel Minimum Plain Bore Roller Chain Sprocket, D40B30 (Discontinued)
- Mfr # D40B30
- Zoro # G3833920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D40B30
Zoro #
G3833920
UPC #
662289132003
Country of Origin
China
Dimensions
Outside Dia. (In.)
5.057
Pitch Dia.
4.7834
Length through Bore (In.)
1.625
Caliper Diameter
4.4714
Storage Width
5.057
Storage Length
5.057
Storage Height
1.625
Details
Max. Bore (In.)
2.25
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Teeth
30
Weight
5.38
Surface Treatment
Protective Coating
Chain Number
40
Number of Rows
2
Min. Bore
0.875
Hardened Teeth
No
Description
Steel Minimum Plain Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.