This item is Discontinued.

Browning Steel Minimum Plain Bore Roller Chain Sprocket, DS40A19 DS40A19

Steel Minimum Plain Bore Roller Chain Sprocket, DS40A19 (Discontinued)

  • Mfr # DS40A19
  • Zoro # G3841858
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DS40A19
Zoro #
G3841858
UPC #
662289304066
Country of Origin
China

Dimensions

Outside Dia.
1.40625
Outside Dia. (In.)
3.296
Pitch Dia.
3.0378
Hub Dia. (In.)
2.5
Length through Bore (In.)
1.40625
Storage Length
3.375
Chain Roller Dia.
0.312
Caliper Diameter
2.7154
Roller Width
0.3125
Tooth Thickness
0.284
Storage Height
1.5
Storage Width
3.375

Details

Material
Steel
Weight
1.85
Type
Standard Roller Chain
Max. Bore (In.)
1.6875
Pitch
0.5
Bore Type
Reboreable
Sprocket Hub Type
A
Number of Teeth
19
Min. Bore
0.625
Double Single Center Line To Center Line
1.125
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
40

Description

Steel Minimum Plain Bore Roller Chain Sprocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.