VF2S 200 Normal Duty Non-Expansion Flange Mount Ball Bearing Unit, 2 in Bore

  • Mfr # 767422

  • Zoro # G709908758


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Bearing Steel
Bolt Size
5/8 in
Static Load Capacity
6601 lb
Finish
Black Oxide
Temp. Range
Up to 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767422
Zoro #
G709908758
UPC #
66228952152
Country of Origin
Mexico

Dimensions

Bolt Size
5/8 in
Overall Length
8 1/2 in
Overall Width
5-1/4 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
7-1/4 in

Details

Bearing Insert Material
Bearing Steel
Static Load Capacity
6601 lb
Finish
Black Oxide
Temp. Range
Up to 200°F
Lubrication
Lithium Complex NLGI 2 Grease
Item
Flange Unit
Dynamic Load Capacity
9752 lb
Housing Material
Cast Iron

Description

VF2S 200 Normal Duty Non-Expansion Flange Mount Ball Bearing Unit, 2 in Dia Bore, 7-1/4 in L Bolt Center-to-Center, 2-Bolt Flange Mount, 5-1/4 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.