Shop DODGE INDUSTRIAL
See all product information
Create Account
Grip Tight Adapter Ball Bearing, E-Z Kleen Stainless Steel, 4-Bolt Flange
- Mfr # 129723 F4B-GTEZ-100-SHCR
- Zoro # G816112000
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Adapter
Housing Material
Cast Iron; Stainless Steel
Bearing Insert Material
Plated Steel
Bearing Type
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 129723 F4B-GTEZ-100-SHCR
- Zoro #
- G816112000
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Adapter
- Housing Material
- Cast Iron; Stainless Steel
- Bearing Insert Material
- Plated Steel
- Bearing Type
- Ball
- Lubrication
- Grease
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.