VL VM VP Variable Pitch Sheaves-600

  • Mfr # 1VP40 X 3/4 1GRV VA PCH 4.0 OD

  • Zoro # G810679479


product price: $61.65
/ea

Key Features

Designed For
Gripbelt 3L, 4L/A and 5L/B Cross Section FHP V-Belt
Width
21/32 to 1-1/32 in
Sheave Inside Dia.
3/4 in
Sheave Outside Dia.
3-3/4 in
Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1VP40 X 3/4 1GRV VA PCH 4.0 OD
Zoro #
G810679479
UPC #
-
Country of Origin
Mexico

Dimensions

Width
21/32 to 1-1/32 in
Sheave Inside Dia.
3/4 in
Sheave Outside Dia.
3-3/4 in
Length
1-7/8 in

Details

Item
Sheave
Designed For
Gripbelt 3L, 4L/A and 5L/B Cross Section FHP V-Belt
Type
Type 1
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.