Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vl Vm Vp Variable Pitch Sheaves-600

  • Mfr # 2VP75X1-1/8

  • Zoro # G509151101


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Pully Material
Cast Iron
For V-Belt Section
4L or A, 5L or B, 5V
Pulley Bore Type
Finished
Outside Dia. (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2VP75X1-1/8
Zoro #
G509151101
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Dia. (In.)
7.5
5L or B Belt Pitch Dia.
6.2 max-7.4min

Details

Number of Grooves
2
Pully Material
Cast Iron
For V-Belt Section
4L or A, 5L or B, 5V
Pulley Bore Type
Finished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.