VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-15/16 in Bore, 5216 lb Static Load

  • Mfr # 767912

  • Zoro # G809909884


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1.938 in
Bore
Straight
Height
4-1/2 in
Width
2.0313 in
Length
5.9063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767912
Zoro #
G809909884
UPC #
66228952861
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1.938 in
Height
4-1/2 in
Width
2.0313 in
Length
5.9063 in

Details

Item
Ball Bearing
Bore
Straight
Series
VTWS-200
Housing
Cast Iron
Temp. Range
Up to 200°F

Description

VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-15/16 in Dia Bore, 5-29/32 in L x 2-1/8 in W x 4-1/2 in H, 7889 lb Dynamic/5216 lb Static Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.