This item is Discontinued.

Brownline Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 CA181721

Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 (Discontinued)

  • Mfr # CA181721
  • Zoro # G901859728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA181721
Zoro #
G901859728
UPC #
69775640026
Country of Origin
Malaysia

Dimensions

Sheet Size
11 x 8.5

Details

Item
Calendars and Planners
Refills
No
Style
Top: 3-Hole
Color
Blue/White
Format
One Month per Page
Weight
0.292 lbs
Dated/Undated
Dated
Academic Year
Yes
Reversible
No
Sheets per Calendar/Planner
13
Hanger Style
Eyelet
Julian Dates
Yes
Seasonal Availability
Yes
Binding Type
Glued
Edition Year
2022 to 2023
Binding Color
Black
Sheet Color
White/Blue/Green
Calendar Reference Blocks
Current Year
Calendar Term
13-Month (July to July)

Description

13-Month Academic Desk Pad Calendar, July to July. Reinforced chipboard backer. One month on each sheet, one block per day. Notes section on each page. Tear-off sheets, bound at the top and perforated. Yearly calendar reference at the bottom of each sheet. Non-refillable pad. Julian dates. Three-hole punched for binder use or hanging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.