
Twin-Wirebound Wall Calendar, One Month per Page, 8 x 11, White Sheets, 12-Month (Jan to Dec): 2025 (Discontinued)
- Mfr # C171101
- Zoro # G7486127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C171101
Zoro #
G7486127
UPC #
069775903176
Country of Origin
Malaysia
Dimensions
Sheet Size
8 x 11
Details
Item
Calendar,Wall,Monthly,8x11",White
Refills
No
Style
Binding-Twin-Wire; Wire-O
Color
White
Format
One Month per Page
Academic Year
No
Reversible
No
Hanger Style
Wire Loop
Julian Dates
Yes
Dated/Undated
Dated
Seasonal Availability
No
Edition Year
2023
Calendar Term
12-Month (Jan to Dec)
Calendar Reference Blocks
Current Year
Binding Type
Wire-O
Description
Ruled daily blocks for easier to read notes. Twin wire binding means no-sag hanging! Backing reinforced to prevent flip-flop.
- • Ruled daily blocks for easier to read notes.
- • Twin wire binding means no-sag hanging!.
- • Backing reinforced to prevent flip-flop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.