This item is Discontinued.

No Product Image Available

Standard Narrow Chisel 7/8 x 3-1/4 x 24 (Discontinued)

  • Mfr # A12024
  • Zoro # G4520321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A12024
Zoro #
G4520321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Chisel Tip Width
7/8 in
Shank Size
0.875 in

Details

Item
Chisel
Non-Sparking
No
Point Type
Flat Chisel
Shank Shape
Hex
Compatible with Product Type
Demolition Hammer

Description

Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 0.875 in, Overall Length 24 in, Point Type Flat Chisel, Chisel Tip Width 7/8 in, Compatible with Product Type Demolition Hammer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.