This item is Discontinued.

No Product Image Available

Thread Steel Rock Bit 3-1/2 in. D (Discontinued)

  • Mfr # LD892AH
  • Zoro # G4520297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD892AH
Zoro #
G4520297
UPC #
-
Country of Origin
United States

Details

Item
Thread Steel Rock Bit 3-1/2" D
Shank Type - Machining
Straight
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel

Description

Thread Steel Rock Bit 3-1/2 In. D, Shank Type - Machining Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.