Cue Wall Rack, 6x11x56 In., Mahogany (Discontinued)
- Mfr # 51869443003
- Zoro # G6880483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51869443003
Zoro #
G6880483
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
56
Width
11
Length
6 in
Details
Item
Cue Wall Rack
Color
Mahogany
For Use With
6FZV4, 6FZV5, 6FZV6, 6FZV7
Finish
Mahogany
Material
Wood
Holds
Up to 12 Cues
Assembly
Not Require
Description
Cue Wall Rack, Color Mahogany, Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.