Pool Table Cover, Black, 8 Ft.
Mfr # COVR8-BRND-BLK-RC-01
Zoro # G9001212
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
8 ft
For Use With
Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463, Grainger Part No. 6FZP8
Finish
Man Made Leather
Material
Synthetic Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COVR8-BRND-BLK-RC-01
Zoro #
G9001212
UPC #
-
Country of Origin
China
Dimensions
Size
8 ft
Height
17
Width
15
Length
5
Overall Height
17 in
Overall Width
56 in
Overall Length
96 in
For Table Width
56 in
For Table Length
96 in
Details
Item
Pool Table Cover
Color
Black
For Use With
Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463, Grainger Part No. 6FZP8
Finish
Man Made Leather
Material
Synthetic Leather
For Use On
Pool Table: 6FZP8, 38H462, 38H463, 38H460
Product Type
Pool Table Cover
Description
Pool Table Cover, Color Black, For Table Length 96 in, For Table Width 56 in, For Use With Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463, Grainger Part No. 6FZP8, Material Synthetic Leather, Overall Height 17 in, Overall Length 96 in, Overall Width 56 in, Product Type Pool Table Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.