Pool Table, Pocket, Chestnut, 98-1/2 In L (Discontinued)
- Mfr # 28566802350
- Zoro # G3461678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28566802350
Zoro #
G3461678
UPC #
-
Country of Origin
Multiple
Dimensions
Table Size
8 ft
Height
32 in
Width
54 1/2 in
Length
98 1/2 in
Leg Center Width
34 in
Leg Center Length
78 in
Details
Item
Pool Table
Includes
Installation (Must purchase cloth separate)
Table Material
Wood
Table Finish
Chestnut
Pockets
Leather Shield
Cloth Type
Worsted Wool
Type
Pocket
Slate
1 in
Description
Pool Table, Cloth Type Worsted Wool, Table Finish Chestnut, Includes Installation (Must purchase cloth separate)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.