Table Tennis Table, Black, Steel (Discontinued)
- Mfr # TT-SMSH-5IO-BK-XX
- Zoro # G4289656
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TT-SMSH-5IO-BK-XX
Zoro #
G4289656
UPC #
-
Country of Origin
China
Dimensions
Height
29.9 in
Width
60 in
Length
107 29/32 in
Folded Dimensions
36 in L x 60 in W x 63 in H
Playing Surface Thickness
4mm
Details
Item
Table Tennis Table
Includes
Ball, Paddle Set, Clip-On Net
Frame Material
Steel Tubing
Playing Surface Color
Black
Casters
8
For Use
Indoor/Outdoor
Description
Table Tennis Table, Playing Surface Color Black, Frame Material Steel Tubing, Playing Surface Thickness 4mm, Includes Ball, Paddle Set, Clip-On Net
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.