Shop BRUNSWICK BILLIARDS

Pool Table Cloth, Cardinal Red, 9 Ft.

  • Mfr # CLOTH-CENT-CARDNL-9

  • Zoro # G6241435


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Color
Cardinal Red
Size
9 ft
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLOTH-CENT-CARDNL-9
Zoro #
G6241435
UPC #
-
Country of Origin
Mexico

Dimensions

Size
9 ft
Width
60 in
Length
112 in
Overall Length
112 in
Overall Width
60 in
For Table Size
9 ft

Details

Item
Pool Table Replacement Cloth
Color
Cardinal Red
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Type
Stain Resistant
For Use On
9 ft Pool Tables
Product Type
Pool Table Replacement Cloth

Description

Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Cardinal Red, For Table Size 9 ft, Material Merino Wool, Overall Length 112 in, Overall Width 60 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.