This item is Discontinued.

Brunton Mirrored Compass, 2.5 oz. F-BOSS60M

Mirrored Compass, 2.5 oz. (Discontinued)

  • Mfr # F-BOSS60M
  • Zoro # G7893745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-BOSS60M
Zoro #
G7893745
UPC #
080078912979
Country of Origin
Unknown

Dimensions

Dimensions
3 x 4.7 x 0.8 In.

Details

Item
Mirrored Compass
Scales
Interchangeable Cards
Features
Brunton Orbital Sighting System
Includes
Lanyard, Protective Cover
Weight
2.5 oz.

Description

Mirrored Compass, Features Brunton Orbital Sighting System, Includes Lanyard, Protective Cover, Scales Interchangeable Cards, Weight 2.5 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.