81A047 Mini Deburring Brush, .047" Diameter., .002SS, .750" Brush Part, 3" Overall Length

  • Mfr # 81A047

  • Zoro # G2397312


product price:  $4.89
/ea
Sold in multiples of 12 for $58.68

Key Features

Brush Dia.
0.047 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81A047
Zoro #
G2397312
UPC #
843469101792
Country of Origin
United States

Dimensions

Brush Dia.
0.047 in
Brush Length
3/4 in
Overall Length
3 in
Wire Dia.
0.002 in
Shank Size
0.026 in

Details

Item
Industrial Brushes 81-A .047 .002Ss Cr
Bristle Material
Stainless Steel
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 81-A .047 .002Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.