Shop BRUSH RESEARCH
See all product information
81AY375120AO Abrasive Nylon Brush. For .375" Bore Dia., 120AO, 1.5" Brush Part, 3" OAL
Mfr # 81AY375120AO
Zoro # G2390583
product price:Â $10.69
/ea
Sold in multiples of 12 for $128.28
Key Features
Brush Dia.
0.413 in
Brush Length
1-1/2 in
Overall Length
3 in
Wire Dia.
0.04 in
Shank Size
0.14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81AY375120AO
Zoro #
G2390583
UPC #
843469103697
Country of Origin
United States
Dimensions
Brush Dia.
0.413 in
Brush Length
1-1/2 in
Overall Length
3 in
Wire Dia.
0.04 in
Shank Size
0.14 in
Details
Item
Industrial Brushes 81-Ay 3/8" 120Ao
Abrasive Material
Aluminum Oxide
Application
Cross Hole Deburring, Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Spiral Type
Single Spiral
Stem Type
Single Stem
Grit
120
Description
Industrial Brushes 81-Ay 3/8 In. 120Ao
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.