83B2000 Tube Brush, 2" Diameter., .012 Brass, 3" Brush Part, 7" Overall Length

  • Mfr # 83B2000

  • Zoro # G2404288


product price: $23.43
/ea
Sold in multiples of 6 for $140.58

Key Features

Brush Dia.
2 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.012 in
Shank Size
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83B2000
Zoro #
G2404288
UPC #
843469105226
Country of Origin
United States

Dimensions

Brush Dia.
2 in
Brush Length
3 in
Overall Length
7 in
Wire Dia.
0.012 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 83-B2000 .012 Lv Bras
Bristle Material
Brass
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 83-B2000 .012 Lv Bras

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.