Shop BRUSH RESEARCH
See all product information
83N1250 83 Series Tube Brush. 1.250" Dia., .022 Nylon, 2.5" Brush Part, 6" OAL, Cut For Power
Mfr # 83N1250
Zoro # G2402641
product price:Â $8.39
/ea
Sold in multiples of 6 for $50.34
Key Features
Brush Dia.
1-1/4 in
Brush Length
2-1/2 in
Overall Length
6 in
Wire Dia.
0.022 in
Shank Size
0.245 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83N1250
Zoro #
G2402641
UPC #
843469105479
Country of Origin
United States
Dimensions
Brush Dia.
1-1/4 in
Brush Length
2-1/2 in
Overall Length
6 in
Wire Dia.
0.022 in
Shank Size
0.245 in
Details
Item
Industrial Brushes 83-N1250 .022 Lv Nylo
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Bristle Material
Nylon
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes 83-N1250 .022 Lv Nylo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.