Shop BRUSH RESEARCH

83S250 83 Series Tube Brush. .250" Dia., .004SS, 1.5" Brush Part, 4.5" OAL, Cut For Power

  • Mfr # 83S250

  • Zoro # G2405152


product price:  $7.39
/ea
Sold in multiples of 12 for $88.68

Key Features

Brush Dia.
1/4 in
Brush Length
1-1/2 in
Overall Length
4-1/2 in
Wire Dia.
0.004 in
Shank Size
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83S250
Zoro #
G2405152
UPC #
843469105653
Country of Origin
United States

Dimensions

Brush Dia.
1/4 in
Brush Length
1-1/2 in
Overall Length
4-1/2 in
Wire Dia.
0.004 in
Shank Size
0.112 in

Details

Item
Industrial Brushes 83-S250 .004Ss Cr
Bristle Material
Stainless Steel
Application
Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 83-S250 .004Ss Cr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.