Shop BRUSH RESEARCH
See all product information
Create Account
83S562 83 Series Tube Brush. .562" Dia., .006SS, 1.5" Brush Part, 5" OAL, Cut For Power
- Mfr # 83S562
- Zoro # G2403831
product price:Â
$
8.59
/ea
Sold in multiples of 12 for
$103.08
Key Features
Brush Dia.
0.562 in
Brush Length
1-1/2 in
Overall Length
5 in
Wire Dia.
0.006 in
Shank Size
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83S562
- Zoro #
- G2403831
- UPC #
- 843469105707
- Country of Origin
- United States
- Item
- Industrial Brushes 83-S562 .006Ss Cr
- Application
- Descaling, General Purpose Tube Cleaning, Rust Removal, Thread Deburring
- Bristle Material
- Stainless Steel
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Dimensions
- Brush Dia.
- 0.562 in
- Brush Length
- 1-1/2 in
- Overall Length
- 5 in
- Wire Dia.
- 0.006 in
- Shank Size
- 0.19 in
Description
Industrial Brushes 83-S562 .006Ss Cr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.