84B2000 84 Series Tube Brush-For Thru Holes. 2" Dia., .012 Brass, 3.5" Brush Part, 18" OAL, Ring Handle

  • Mfr # 84B2000

  • Zoro # G2403929


product price:  $21.39
/ea
Sold in multiples of 3 for $64.17

Key Features

Brush Dia.
2 in
Brush Length
3-1/2 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84B2000
Zoro #
G2403929
UPC #
843469105837
Country of Origin
United States

Dimensions

Brush Dia.
2 in
Brush Length
3-1/2 in
Overall Length
18 in
Wire Dia.
0.012 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 84-B2000 .012 Lv Bras
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Handle Type
Ring
Bristle Material
Brass
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 84-B2000 .012 Lv Bras

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.