84H1125 84 Series Tube Brush-For Thru Holes. 1.125" Dia., Natural, 3" Brush Part, 12" OAL, Ring Handle
- Mfr # 84H1125
- Zoro # G2406324
product price:Â
$
9.19
/ea
Sold in multiples of 6 for
$55.14
Key Features
Brush Dia.
1-1/8 in
Brush Length
3 in
Overall Length
12 in
Shank Size
0.245 in
Handle Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84H1125
- Zoro #
- G2406324
- UPC #
- 843469106292
- Country of Origin
- United States
- Item
- Industrial Brushes 84-H1125 Natural Bris
- Handle Type
- Ring
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Bristle Material
- Natural Bristle
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Dimensions
- Brush Dia.
- 1-1/8 in
- Brush Length
- 3 in
- Overall Length
- 12 in
- Shank Size
- 0.245 in
Description
Industrial Brushes 84-H1125 Natural Bris
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.