Shop DEDECO
See all product information
Create Account
SUNBURST 4" TS DISCS DARK GREEN 50 GRIT, 50PK
- Mfr # 2472
- Zoro # G223513650
product price:Â
$
194.99
/pk of 50, $3.90/ea
Free Shipping & Returns
Key Features
Diameter
4 in
Type
Disc
Package Type
Box
Abrasive Material
Thermo-Plastic Bonded Abrasive
For Use With
Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2472
- Zoro #
- G223513650
- UPC #
- 792818324729
- Country of Origin
- United States
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 3/8 in
Details
- Type
- Disc
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Dark Green
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.