Shop BRUSH RESEARCH
See all product information
84N1750 84 Series Tube Brush-For Thru Holes. 1.750" Dia., .022 Nylon, 3.5" Brush Part, 18" OAL, Ring Handle
Mfr # 84N1750
Zoro # G2400718
product price:Â $11.89
/ea
Sold in multiples of 3 for $35.67
Key Features
Brush Dia.
1-3/4 in
Brush Length
3-1/2 in
Overall Length
18 in
Wire Dia.
0.022 in
Shank Size
0.292 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84N1750
Zoro #
G2400718
UPC #
843469106629
Country of Origin
United States
Dimensions
Brush Dia.
1-3/4 in
Brush Length
3-1/2 in
Overall Length
18 in
Wire Dia.
0.022 in
Shank Size
0.292 in
Details
Item
Industrial Brushes 84-N1750 .022 Lv Nylo
Bristle Material
Nylon
Handle Type
Ring
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Industrial Brushes 84-N1750 .022 Lv Nylo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.