84SKITC, 6 Piece Brush Kit, Sizes Include Diameters 1.125" - 1.750", Stainless Steel

  • Mfr # 84SKITC

  • Zoro # G8488990


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Brush Dia.
1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, and 1-3/4 in
Overall Length
12 to 18 in
Wire Dia.
0.01 to 0.012 in
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84SKITC
Zoro #
G8488990
UPC #
843469107084
Country of Origin
United States

Dimensions

Brush Dia.
1-1/8 in, 1-1/4 in, 1-3/8 in, 1-1/2 in, 1-5/8 in, and 1-3/4 in
Overall Length
12 to 18 in
Wire Dia.
0.01 to 0.012 in

Details

Item
Industrial Brushes 84-S Kit 1.125" - 1.
Application
Descaling, Rust Removal, Thread Deburring, Tube Cleaning
Bristle Material
Stainless Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 84-S Kit 1.125 In. - 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.