85AY2000320SC Abrasive Nylon Brush. For 2" Bore Dia., 320SC, 2" Brush Part, 8" OAL

  • Mfr # 85AY2000320SC

  • Zoro # G2401643


product price: $22.19
/ea
Sold in multiples of 3 for $66.57

Key Features

Brush Dia.
2.2 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.022 in
Shank Size
0.292 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85AY2000320SC
Zoro #
G2401643
UPC #
843469107992
Country of Origin
United States

Dimensions

Brush Dia.
2.2 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.022 in
Shank Size
0.292 in

Details

Item
Industrial Brushes 85-Ay 2" 320Sc
Application
Internal Cleaning, Micro Burr Removal, Removal of Small Imperfections, Surface Preparation
Abrasive Material
Silicon Carbide
Grit
320
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-Ay 2 In. 320Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.