85C875 85 Series-For Closed Holes, .875" Dia., .010CS, 1.5" Brush Part, 6" OAL, Cut For Power

  • Mfr # 85C875

  • Zoro # G2404854


product price:  $9.59
/ea
Sold in multiples of 6 for $57.54

Key Features

Brush Dia.
7/8 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.01 in
Shank Size
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85C875
Zoro #
G2404854
UPC #
843469110978
Country of Origin
United States

Dimensions

Brush Dia.
7/8 in
Brush Length
1-1/2 in
Overall Length
6 in
Wire Dia.
0.01 in
Shank Size
0.22 in

Details

Item
Industrial Brushes 85-C875 .010 Cs Lv
Bristle Material
Carbon Steel
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Industrial Brushes 85-C875 .010 Cs Lv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.