Shop BRUSH RESEARCH

85H187 85 Series-For Closed Holes, .187" Dia., Natural, 1" Brush Part, 4" OAL, Cut For Power

  • Mfr # 85H187

  • Zoro # G2405030


product price:  $7.59
/ea
Sold in multiples of 12 for $91.08

Key Features

Brush Dia.
0.187 in
Brush Length
1 in
Overall Length
4 in
Shank Size
0.097 in
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85H187
Zoro #
G2405030
UPC #
843469111043
Country of Origin
United States

Dimensions

Brush Dia.
0.187 in
Brush Length
1 in
Overall Length
4 in
Shank Size
0.097 in

Details

Item
Industrial Brushes 85-H187 Natural Brist
Application
Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
Bristle Material
Natural Bristle
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 85-H187 Natural Brist

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.