85S3125 85 Series-For Closed Holes, .125" Dia., .003SS, 1" Brush Part, 4" OAL, Cut For Power
- Mfr # 85S3125
- Zoro # G2396533
product price:Â
$
7.59
/ea
Sold in multiples of 12 for
$91.08
Key Features
Brush Dia.
1/8 in
Brush Length
1 in
Overall Length
4 in
Wire Dia.
0.003 in
Shank Size
0.073 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85S3125
- Zoro #
- G2396533
- UPC #
- 843469112224
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 1/8 in
- Brush Length
- 1 in
- Overall Length
- 4 in
- Wire Dia.
- 0.003 in
- Shank Size
- 0.073 in
Details
- Item
- Industrial Brushes 85-S3-125 .003 Ss Cr
- Bristle Material
- Stainless Steel
- Application
- Hand Cleaning Applications, Removing Chips, Oil, Dirt, Rust and Corrosion
- Spiral Type
- Single Spiral
- Stem Type
- Single Stem
Description
Industrial Brushes 85-S3-125 .003 Ss Cr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.