Shop BRUSH RESEARCH

90AY1250500SC Abrasive Nylon Brush. For 1.250" Bore Dia., 500SC, 2" Brush Part, 8" OAL

  • Mfr # 90AY1250500SC

  • Zoro # G2398898


product price:  $28.19
/ea
Sold in multiples of 6 for $169.14

Key Features

Brush Dia.
1-3/8 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.018 in
Shank Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90AY1250500SC
Zoro #
G2398898
UPC #
843469112668
Country of Origin
United States

Dimensions

Brush Dia.
1-3/8 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.018 in
Shank Size
0.31 in

Details

Item
Industrial Brushes 90-Ay 1-1/4" 500Sc
Abrasive Material
Silicon Carbide
Application
Edge Blending, General Surface Finishing, Light Deburring
Grit
500
Spiral Type
Double Spiral
Stem Type
Double Stem

Description

Industrial Brushes 90-Ay 1-1/4 In. 500Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.