90AY3500320SC Abrasive Nylon Brush. For 3.5" Bore Dia., 320SC, 4" Brush Part, 10" OAL

  • Mfr # 90AY3500320SC

  • Zoro # G2390358


product price:  $58.15
/ea
Sold in multiples of 3 for $174.45

Key Features

Brush Dia.
3.85 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90AY3500320SC
Zoro #
G2390358
UPC #
843469113061
Country of Origin
United States

Dimensions

Brush Dia.
3.85 in
Brush Length
4 in
Overall Length
10 in
Wire Dia.
0.022 in
Shank Size
0.31 in

Details

Item
Industrial Brushes 90-Ay 3-1/2" 320Sc
Abrasive Material
Silicon Carbide
Application
Edge Blending, General Surface Finishing, Light Deburring
Stem Type
Double Stem
Grit
320
Spiral Type
Double Spiral

Description

Industrial Brushes 90-Ay 3-1/2 In. 320Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.