92C312 Tube Brush With 8-32 Thread Shank, .312 Diameter, Carbon Steel Fill

  • Mfr # 92C312

  • Zoro # G2390321


product price:  $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Brush Dia.
0.312 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.006 in
Shank Size
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92C312
Zoro #
G2390321
UPC #
843469113191
Country of Origin
United States

Dimensions

Brush Dia.
0.312 in
Brush Length
2 in
Overall Length
3 in
Wire Dia.
0.006 in
Shank Size
0.14 in
Thread Size
#8-32

Details

Item
Industrial Brushes 92-C312 .006 Lt Cr C/
Application
Cleaning and Finishing, Deburring, Removal
Bristle Material
Carbon Steel
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes 92-C312 .006 Lt Cr C/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.