BNS10AY80SC Abrasive End Brush, 1" Brush Diameter, 2.50" OAL, 80 Grit, Silicon Carbide (SC)

  • Mfr # BNS10AY80SC

  • Zoro # G1726642


product price:  $16.49
/ea

Key Features

Brush Dia.
1 in
Bristle Trim Length
7/8 in
Fill Material
Nylon
Max. RPM
20000
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNS10AY80SC
Zoro #
G1726642
UPC #
843469136718
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Bristle Trim Length
7/8 in
Shank Diameter
1/4 in

Details

Item
Pb Bns-10Ay 80Sc Abrasive Ny End
Fill Material
Nylon
Max. RPM
20000

Description

Pb Bns-10Ay 80Sc Abrasive Ny End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.