BR62503 Butterfly Brush, .625" Diameter, .003 CS Fill. 2.25" Overall Length. Cut For Power
- Mfr # BR62503
- Zoro # G2394284
product price:Â
$
6.69
/ea
Sold in multiples of 12 for
$80.28
Key Features
Brush Dia.
5/8 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Wire Dia.
0.003 in
Shank Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR62503
- Zoro #
- G2394284
- UPC #
- 843469137760
- Country of Origin
- United States
Dimensions
- Brush Dia.
- 5/8 in
- Brush Length
- 5/8 in
- Overall Length
- 2-1/4 in
- Wire Dia.
- 0.003 in
- Shank Size
- 1/8 in
Details
- Item
- Industrial Brushes Br-5/8" .003
- Application
- Deburring, Thread Cleaning
- Bristle Material
- Carbon Steel
- Stem Type
- Single Stem
- Spiral Type
- Single Spiral
Description
Industrial Brushes Br-5/8 In. .003
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.