BRM Oil Gallery Brush, .250" Dia., .008 Nylon, 2" Brush Part, 10" Overall Length, With Ring Handle

  • Mfr # 1

  • Zoro # G2400550


product price:  $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Length (In.)
10 in
Brush Length
2 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Type
Single Stem
Stem Diameter
0.112 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G2400550
UPC #
843469100009
Country of Origin
United States

Dimensions

Length (In.)
10 in
Brush Length
2 in
Stem Diameter
0.112 in
Brush Diameter
1/4 in
Wire Size
0.008 in

Details

Item
Automotive Brushes No1 1/4 x2 x10 Ny
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Type
Single Stem
Handle Type
Ring
Spiral Type
Single Spiral
Brush Material
Nylon

Description

Automotive Brushes No1 1/4 x2 x10 Ny

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.