BS875 Butterfly Brush, .875" Diameter, .005 SS Fill. 2.25" Overall Length. Cut For Power

  • Mfr # BS875

  • Zoro # G2392948


product price:  $8.59
/ea
Sold in multiples of 12 for $103.08

Key Features

Brush Dia.
7/8 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS875
Zoro #
G2392948
UPC #
843469138019
Country of Origin
United States

Dimensions

Brush Dia.
7/8 in
Brush Length
5/8 in
Overall Length
2-1/4 in
Wire Dia.
0.005 in
Shank Size
1/8 in

Details

Item
Industrial Brushes Bs-7/8" .005 Stainles
Bristle Material
Stainless Steel
Application
Deburring, Thread Cleaning
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Industrial Brushes Bs-7/8 In. .005 Stainles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.