Shop BRUSH RESEARCH
See all product information
Create Account
Cylinder Wash Brush 10-A 6-1/2 in, 7 in L Brush, 18 in L Overall
- Mfr # 10A612
- Zoro # G1772221
product price:Â
$
39.79
/ea
Key Features
Brush Type
Wash Brush
Brush Length
7 in
Handle Type
Twisted Wire Stem
Overall Length
18 in
Fill Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10A612
- Zoro #
- G1772221
- UPC #
- 843469101419
- Country of Origin
- United States
- Item
- Cylinder Wash Brush 10-A 6-1/2 in
- Brush Type
- Wash Brush
- Handle Type
- Twisted Wire Stem
- Fill Material
- Nylon
- Features
- Double Spiral
Dimensions
- Brush Length
- 7 in
- Overall Length
- 18 in
- Handle Dia.
- 18 in
- Wire Dia.
- 0.022 in; 0.04 in
- Brush Diameter
- 6-1/2 in
Description
Cylinder Wash Brush 10-A 6-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.