Polypropylene Paint Tray Baggy, 20.75 in L, 2.75 in W

  • Mfr # BBS401

  • Zoro # G316224616


product price: $4.45
/ea
Sold in multiples of 16 for $71.20

Key Features

Material
Polypropylene
Width
2.75 in
Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBS401
Zoro #
G316224616
UPC #
866013000136
Country of Origin
China

Dimensions

Width
2.75 in
Length
20.75 in

Details

Item
Paint Tray Baggy
Material
Polypropylene

Description

BrushBaggy 17.75 in. W X 20.75 in. L Clear Polypropylene Paint Tray Baggy


  • Most people agree washing their brushes isnt an enjoyable experience.
  • BrushBaggy is a specially designed zip top plastic bag, sized to enclose your paint tools to protect them from drying out in between uses.
  • Save hours in washing your rollers.
  • Protect yo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.