Brushed Stainless Steel 14.5 Round Tray, 6PK

  • Mfr # S119

  • Zoro # G216100195


product price:  $322.99
/pk 6, $53.83/ea
Free Shipping & Returns

Key Features

Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S119
Zoro #
G216100195
UPC #
810017727797
Country of Origin
India

Details

Material
Metal
Item
Brushed Stainless Steel Metal

Description

3 Qt. Brushed Stainless Steel With Insulated Double Metal Wall Ice Bucket with Round Knob, Matte Black, 6/Pk


  • Easy to clean and maintain with damp cloth
  • 18/8 stainless steel
  • Brushed finish does not show fingerprints like a polished surface
  • Easy to clean and care for, just wash with soap and water and dry well
  • Round tray has 14.5 in. diameter
  • Built-in rim prevents and contains spills and helps keep contents on tray
  • Built-in handles for easy transport
  • Functional tray is ideal for organizing room amenities, serving guests when entertaining and is the perfect complement to our Brushed Metal Collection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.