Shop RUBBERMAID COMMERCIAL
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1 cu. yd. 2100 lb. Heavy-Duty Tilt Truck
Mfr # FG131600BLA
Zoro # G1897506
product price:Â
$
1,550.99
/ea
Key Features
Overall Height
43 3/4 in
Overall Length
72 1/4 in
Overall Width
33 1/2 in
Load Capacity
2,100 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG131600BLA
- Zoro #
- G1897506
- UPC #
- 086876183757
- Country of Origin
- United States
Dimensions
- Overall Height
- 43 3/4 in
- Overall Length
- 72 1/4 in
- Overall Width
- 33 1/2 in
- Container Height
- 40 1/2 in
- Handle Height
- 39 1/2 in
- Wheel Diameter
- 12"
- Caster Dia.
- 5"
- Caster Wheel Dia.
- 5 in
- Overall LxWxH
- 72 1/4 in x 33 1/2 in x 43 3/4 in
- Axle-Mounted Wheel Dia.
- 12 in
- Wire Rope Length
- 73 in
Description
Tilt Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 2,100 lb, Overall Length 73 in, Overall Width 27 in, Overall LxWxH 36 in x 27 in x 45 in, Overall Height 45 in, Optional Lid Mfr. No. 1317, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Axle-Mounted Wheel Type Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.