Shop RUBBERMAID COMMERCIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 34in, 721/4in, Gray, 1,250lb
- Mfr # 2192462
- Zoro # G309228362
product price:
$
1,217.00
/ea
Key Features
Overall Height
49 5/8 in
Overall Length
34 in
Overall Width
72 1/4 in
Load Capacity
1,250 lb
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2192462
- Zoro #
- G309228362
- UPC #
- -
- Country of Origin
- United States
- Item
- Tilt Truck
- Load Capacity
- 1,250 lb
- Color
- Gray
- Cubic Foot Capacity
- 1 cu ft
- Frame Material
- Steel
- Handle Type
- Flat
- Includes Reinforcing Steel Side Rails
- With Reinforcing Side Rails
- Caster/Wheel Mounting Location
- Wheel
- Material Properties
- Leakproof
- Caster/Wheel Configuration
- (1) Swivel
- Assembled/Unassembled
- Assembled
- Cubic Yard Capacity
- 1 cu yd
- Container Material
- Polyethylene
- Axle-Mounted Wheel/Tread Material
- Rubber
- Powered
- Not Powered
- Caster Wheel/Tread Material
- Rubber
- Wire Color
- Gray
Dimensions
- Overall Height
- 49 5/8 in
- Overall Length
- 34 in
- Overall Width
- 72 1/4 in
- Caster Wheel Dia.
- 12 in
- Axle-Mounted Wheel Dia.
- 12 in
- Container Height
- 44 5/8 in
- Wire Rope Length
- 34 in
- Length
- 34 in
Description
Tilt Truck, Cubic Foot Capacity 1 cu ft, Load Capacity 1,250 lb, Overall Length 34 in, Overall Width 72 1/4 in, Overall LxWxH 34 in x 72 1/4 in x 49 5/8 in, Overall Height 49 5/8 in, Container Material Polyethylene, Color Gray, Handle Type Flat, Caster/Wheel Configuration (1) Swivel Caster, Caster/Wheel Mounting Location Wheel, Caster Wheel Dia. 12 in
- •DURATILT FRAME: Allows the Tilt Truck to stay stable while in the tilted position making the dumping an cleaning process easier than traditional metal frames.
- •HEAVY LOADS: Made of rotomolded resin, offers industrial strength construction to transport heavy loads up to 1,250 lbs.
- •LEAKPROOF BODY: Polyethylene bottom body supported by steel frame. *Up to the height of the bottom of the handle
- •EASY TO CLEAN: Smooth surface is easy-to-clean and resists pitting and corroding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.