Utility Cart, 600 lb Load Capacity, 3 Shelves, 44 in L, 25 6/25 in W, 47 in H
- Mfr # 2196862
- Zoro # G111250438
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Overall Height
47 in
Overall Length
44 in
Overall Width
25 in
Load Capacity
600 lb
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2196862
- Zoro #
- G111250438
- UPC #
- 00086876247534
- Country of Origin
- United States
- Load Capacity
- 600 lb
- Item
- Utility Cart
- Number of Shelves
- 3
- Shelf Color
- Black
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Series
- BRUTE(R)
- Caster Wheel/Tread Material
- Thermoplastic Rubber
- Includes
- (2) Hooks, Cup Holder, Slots for Tool Storage, Small Part Storage
- Leg Material
- Polypropylene
- Distance Between Shelves
- 12 in
- Handle Type
- Ergonomic
Dimensions
- Overall Height
- 47 in
- Overall Length
- 44 in
- Overall Width
- 25 in
- Shelf Width
- 25 in
- Shelf Lip Height
- 3 in
- Top Shelf Height
- 42 in
- Shelf Length
- 44 in
- Wire Rope Length
- 44 in
- Length
- 44 in
Description
Utility Cart, Number of Shelves 3, Load Capacity 600 lb, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.